TIMKEN
TIMKEN
MSM200BRHKPS
TIMKEN TIMKEN
Description
MSM200BRHKPS CYL RLR BEARING HOUSING ; 200MM BORE RETAINED
Cartridge Bearing; 200MM Bore; 425.5MM Outside Diameter; 235MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; MSM200BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
MSM200BRHKPS
BDI #
22820977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM200BRHKPS/p/22820977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
145.12
EAN
0013992090164
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM200BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
319.93
Long Description
Cartridge Bearing; 200MM Bore; 425.5MM Outside Diameter; 235MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; MSM200BR Insert; Kevlar Packing Seal; Non-Expansion
Length Thru Bore
6.142 Inch | 156 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
16.752 Inch | 425.5 Millimeter
Cartridge Housing Width
9.252 Inch | 235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh