TIMKEN
TIMKEN
MSM280BRHKPS
TIMKEN TIMKEN
Description
MSM280BRHKPS CYL RLR BEARING HOUSING ; 280MM BORE RETAINED
Cartridge Bearing; 280MM Bore; 527.1MM Outside Diameter; 264MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 186MM Length Thru Bore; Relubricatable; MSM280BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
MSM280BRHKPS
BDI #
22821389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM280BRHKPS/p/22821389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
221.2
EAN
0013992093769
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM280BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
487.65
Long Description
Cartridge Bearing; 280MM Bore; 527.1MM Outside Diameter; 264MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 186MM Length Thru Bore; Relubricatable; MSM280BR Insert; Kevlar Packing Seal; Non-Expansion
Length Thru Bore
7.323 Inch | 186 Millimeter
Cartridge Housing Width
10.394 Inch | 264 Millimeter
Outside Diameter
20.752 Inch | 527.1 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh