TIMKEN
TIMKEN
MSM65BXHATL
TIMKEN TIMKEN
Description
MSM65BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 65MM Bore; 157.15MM Outside Diameter; 126MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 72.3MM Length Thru Bore; Relubricatable; MSM65BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM65BXHATL
BDI #
20351521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM65BXHATL/p/20351521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.98
EAN
0013992043979
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM65BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
19.78
Long Description
Cartridge Bearing; 65MM Bore; 157.15MM Outside Diameter; 126MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 72.3MM Length Thru Bore; Relubricatable; MSM65BX Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
6.187 Inch | 157.15 Millimeter
Length Thru Bore
2.846 Inch | 72.3 Millimeter
Bore
2.559 Inch | 65 Millimeter
Cartridge Housing Width
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh