TIMKEN
TIMKEN
MSM85BRHRSS
TIMKEN TIMKEN
Description
MSM85BRHRSS CYL RLR BEARING HOUSING ; 85MM BORE RETAINED
Cartridge Bearing; 85MM Bore; 203.2MM Outside Diameter; 152MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 89.7MM Length Thru Bore; Relubricatable; MSM85BR Insert; Single Lip Nitrile Seal; Non-Expansion
Part #
MSM85BRHRSS
BDI #
22822333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM85BRHRSS/p/22822333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
19.04
EAN
0013992102065
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM85BR
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
41.98
Long Description
Cartridge Bearing; 85MM Bore; 203.2MM Outside Diameter; 152MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 89.7MM Length Thru Bore; Relubricatable; MSM85BR Insert; Single Lip Nitrile Seal; Non-Expansion
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Cartridge Housing Width
5.984 Inch | 152 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh