Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVMC11V050SET https://www.bdiexpress.com/medias/INDTIMCRTXXX-QVMC-V-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0OTl8aW1hZ2UvanBlZ3xhRFprTDJoa055OHhNRFU0TURRME5UQXpOalUzTkM5SlRrUlVTVTFEVWxSWVdGaGZVVlpOUTE5V1h6TXdNSGd6TURBdWFuQm58YzZjNjcwZmJlMDlkNGY0OGRhNzU4OWQ4ZDU1OTU3MWE3MTA1YzZkMDg5MWY4OTk3NmYxNmY0NzJmMjhkNjlhYw
791171 Cartridge Unit Bearings 

TIMKEN TIMKEN

QVMC11V050SET

Description

QVMC11V050SET CARTRIDGE SPH RLR BRG

Cartridge Bearing; 50MM Bore; 115.087MM Outside Diameter; 55.372MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 79.756MM Length Thru Bore; Relubricatable; 22211 Insert; Labyrinth Seal; Expansion

Part #

QVMC11V050SET

BDI #
791171

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.54
EAN
0883450190589
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22211
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAAPX20A400SEM
Weight / LBS
10
Long Description
Cartridge Bearing; 50MM Bore; 115.087MM Outside Diameter; 55.372MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 79.756MM Length Thru Bore; Relubricatable; 22211 Insert; Labyrinth Seal; Expansion
Length Thru Bore
3.14 Inch | 79.756 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.531 Inch | 115.087 Millimeter
Cartridge Housing Width
2.18 Inch | 55.372 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh