Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVMC22V312ST https://www.bdiexpress.com/medias/INDTIMCRTXXX-QVMC-V-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0OTl8aW1hZ2UvanBlZ3xhRFprTDJoa055OHhNRFU0TURRME5UQXpOalUzTkM5SlRrUlVTVTFEVWxSWVdGaGZVVlpOUTE5V1h6TXdNSGd6TURBdWFuQm58YzZjNjcwZmJlMDlkNGY0OGRhNzU4OWQ4ZDU1OTU3MWE3MTA1YzZkMDg5MWY4OTk3NmYxNmY0NzJmMjhkNjlhYw
791170 Cartridge Unit Bearings 

TIMKEN TIMKEN

QVMC22V312ST

Description

QVMC22V312ST CARTRIDGE SPH RLR BRG

Cartridge Bearing; 3-3/4" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.13" Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Non-Expansion

Part #

QVMC22V312ST

BDI #
791170

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.926
EAN
0883450190558
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAAPX20A311SEM
Weight / LBS
40
Long Description
Cartridge Bearing; 3-3/4" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.13" Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
3.85 Inch | 97.79 Millimeter
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh