Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCC20516 https://www.bdiexpress.com/medias/INDFYHCRTXXX-UCC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NnxpbWFnZS9qcGVnfGFHVmlMMmc1WkM4eE1EYzJOemt4T0RJd01qa3hNQzlKVGtSR1dVaERVbFJZV0ZoZlZVTkRYMU5UWHpNd01IZ3pNREF1YW5Cbnw5NjAwMWI5ZThjZTQwMmE5ZmQzZDFmOTVhNDBkODY4Njk5NWJkNThkM2RkN2E2OGNlYmRlNjhiM2U4M2VjZmY0
17916175 Cartridge Unit Bearings 

FYH FYH

UCC20516

Description

UCC20516G5

Cartridge Bearing; 1" Bore; 3.15" Outside Diameter; 55/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; UC205-16 Insert; Double Lip Contact Seal; Non-Expansion

Part #

UCC20516

BDI #
17916175

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.64
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Double Lip Contact
Other Features
Single Row | Normal Duty | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
Manufacturer Item Number
UCC20516G5
Weight / LBS
1.411
Long Description
Cartridge Bearing; 1" Bore; 3.15" Outside Diameter; 55/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; UC205-16 Insert; Double Lip Contact Seal; Non-Expansion
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Cartridge Housing Width
0.859 Inch | 21.819 Millimeter
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh