FYH
FYH
UCC21239
FYH FYH
Description
UCC21239G5
Cartridge Bearing; 2-7/16" Bore; 5.118" Outside Diameter; 1-1/2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; UC212-39 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
UCC21239
BDI #
17916202
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC21239/p/17916202
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.6
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC212-39
Seals
Triple Lip Contact
Other Features
Single Row | Normal Duty | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Weight / LBS
5.732
Long Description
Cartridge Bearing; 2-7/16" Bore; 5.118" Outside Diameter; 1-1/2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; UC212-39 Insert; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
5.118 Inch | 130 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Cartridge Housing Width
1.5 Inch | 38.1 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh