AMI BEARINGS
AMI BEARINGS
UGC310
AMI BEARINGS AMI BEARINGS
Description
UGC310 CARTRIDGE BEARING ; 50MM ID ROUND
Cartridge Bearing; 50MM Bore; 140MM Outside Diameter; 40MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 66.6MM Length Thru Bore; Relubricatable; UG310 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UGC310
BDI #
122477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UGC310/p/122477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.52
EAN
0808250250097
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG310
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UGC310
Weight / LBS
7.76
Long Description
Cartridge Bearing; 50MM Bore; 140MM Outside Diameter; 40MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 66.6MM Length Thru Bore; Relubricatable; UG310 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
2.622 Inch | 66.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Cartridge Housing Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh