REXNORD
REXNORD
ZCS2206
REXNORD REXNORD
Description
ZCS2206 CARTRIDGE ROLLER BEARING ; 2-3/8" SHAFT DIA
Cartridge Bearing; 2-3/8" Bore; 4-5/8" Outside Diameter; 2.64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2206U Insert; Clearance Seal; Non-Expansion
Part #
ZCS2206
BDI #
18147982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS2206/p/18147982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.44
EAN
0698210830717
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2206U
Seals
Clearance
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
7.6
Long Description
Cartridge Bearing; 2-3/8" Bore; 4-5/8" Outside Diameter; 2.64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2206U Insert; Clearance Seal; Non-Expansion
Bore
2.375 Inch | 60.325 Millimeter
Cartridge Housing Width
2.64 Inch | 67.056 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh