Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZCS6215 https://www.bdiexpress.com/medias/INDREXCRTXXX-CS6-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMjJ8aW1hZ2UvanBlZ3xhRE01TDJnMU15OHhNREl3T0Rjek1UTTJOVFF3Tmk5SlRrUlNSVmhEVWxSWVdGaGZRMU0yWDFSQlh6TXdNRmd6TURBdWFuQm58OWQ1ODgwZmI1MDg5ZGNjYmUxZTZmOGQ5ZDY2MjU3Y2Y0YWMzODk2YWQzNDVjOGJhMzI1MmNkZDVmNjBiNjIyMw
24122450 Cartridge Unit Bearings 

REXNORD REXNORD

ZCS6215

Description

ZCS6215 CARTRIDGE ROLLER BEARING ; 2-15/16" SHAFT DIA STEEL ADAPTER MNT

Cartridge Bearing; 2-15/16" Bore; 5.407" Outside Diameter; 3.14" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-17/32" Length Thru Bore; Relubricatable; 6215U Insert; Clearance Seal; Non-Expansion

Part #

ZCS6215

BDI #
24122450

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.57
EAN
0793699929485
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
6215U
Seals
Clearance
Other Features
Double Row | Self Aligning | Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
12.1
Long Description
Cartridge Bearing; 2-15/16" Bore; 5.407" Outside Diameter; 3.14" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-17/32" Length Thru Bore; Relubricatable; 6215U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
4.531 Inch | 115.087 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh