REXNORD
REXNORD
ZCS6315
REXNORD REXNORD
Description
ZCS6315 CART RLR BRG ; POR MTO 3-15/16" SHFT DIA STEEL
Cartridge Bearing; 3-15/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-31/32" Length Thru Bore; Relubricatable; 6315U Insert; Clearance Seal; Non-Expansion
Part #
ZCS6315
BDI #
24126916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS6315/p/24126916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.768
EAN
0698210165161
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
6315U
Seals
Clearance
Other Features
Double Row | Self Aligning | Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
32.6
Long Description
Cartridge Bearing; 3-15/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-31/32" Length Thru Bore; Relubricatable; 6315U Insert; Clearance Seal; Non-Expansion
Outside Diameter
7.375 Inch | 187.325 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Length Thru Bore
5.969 Inch | 151.613 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh