REXNORD
REXNORD
ZMC2015
REXNORD REXNORD
Description
ZMC-2015 ; POR MTO
Cartridge Bearing; 15/16" Bore; 3" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-9/16" Length Thru Bore; Relubricatable; 2015U Insert; Clearance Seal; Non-Expansion
Part #
ZMC2015
BDI #
18148806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC2015/p/18148806
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.317
EAN
0698210713263
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2015U
Seals
Clearance
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
2.9
Long Description
Cartridge Bearing; 15/16" Bore; 3" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-9/16" Length Thru Bore; Relubricatable; 2015U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh