REXNORD
REXNORD
ZMC2107
REXNORD REXNORD
Description
ZMC2107 CARTRIDGE ROLLER BEARING ; 1-7/16" SHAFT DIA
Cartridge Bearing; 1-7/16" Bore; 3-7/16" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Clearance Seal; Non-Expansion
Part #
ZMC2107
BDI #
18148777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC2107/p/18148777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.812
EAN
0698210178802
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2107U
Seals
Clearance
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
3.9
Long Description
Cartridge Bearing; 1-7/16" Bore; 3-7/16" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Clearance Seal; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Housing Width
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh