REXNORD
REXNORD
ZMC6311
REXNORD REXNORD
Description
ZMC6311 CART RLR BRG ; POR MTO 3-11/16" SHFT DIA CAST IRON
Cartridge Bearing; 3-11/16" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-31/32" Length Thru Bore; Relubricatable; 6311U Insert; Clearance Seal; Non-Expansion
Part #
ZMC6311
BDI #
24127208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC6311/p/24127208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
16.535
EAN
0793699929614
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
6311U
Seals
Clearance
Other Features
Double Row | Self Aligning | Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
44
Long Description
Cartridge Bearing; 3-11/16" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-31/32" Length Thru Bore; Relubricatable; 6311U Insert; Clearance Seal; Non-Expansion
Outside Diameter
8.125 Inch | 206.375 Millimeter
Cartridge Housing Width
4.125 Inch | 104.775 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
5.969 Inch | 151.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh