

EDT CORP
EDT CORP
4Y3AH8-32FX
EDT CORP EDT CORP
Description
4Y3AH8-32FX FLANGE BLOCK BALL BEARING ; 304/316 SS 3-BOLT
Flange Block Bearing; 3 Bolt Flange Bracket; 2" Bore; 1.62" Bolt Spacing; 1 Piece Solid; Set Screw; Machined Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4Y3AH8-32FX
BDI #
22837296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4Y3AH8-32FX/p/22837296
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.45
EAN
0883450580861
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y210-32FX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.4
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 2" Bore; 1.62" Bolt Spacing; 1 Piece Solid; Set Screw; Machined Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Bolt Spacing
1.62 Inch | 41.148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
2.05 Inch | 52.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh