4Y3GE-Q38-23FX https://www.bdiexpress.com/medias/INDEDTFBXXXX-3B-BKT-4Y-G-8-SS-RL-QK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3MnxpbWFnZS9qcGVnfGFEaGhMMmhrTVM4eE1ESXlNRFl4TXpZMk5EYzVPQzlKVGtSRlJGUkdRbGhZV0ZoZk0wSmZRa3RVWHpSWlgwZGZPRjlUVTE5U1RGOVJTMTh6TURCNE16QXdMbXB3Wnd8NjllOThkNDgyNTU5MDJmZmM3NzA5OTNhNDU5YzVmZmEyYzJlNzBmOWM1N2VhNzljMjQxYzYwZGVhN2ViNDUwNA
20878657 Flange Block Bearings 

EDT CORP EDT CORP

4Y3GE-Q38-23FX

Description

4Y3GE-Q38-23FX FLANGE BLOCK BALL BRG

Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal

Part #

4Y3GE-Q38-23FX

BDI #
20878657

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.862
EAN
0883450907934
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y207-23FX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | Modified Bore | QuiKlean | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.9
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
2.42 Inch | 61.468 Millimeter
Bore
1.438 Inch | 36.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh