https://www.bdiexpress.com/medias/INDXXXFBXXXX-AELFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEWmtMMmcyTXk4eE1EYzNNREkxTlRjM016Y3lOaTlKVGtSWVdGaEdRbGhZV0ZoZlFVVk1Sa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0NDM4N2UxYjJmNGIyOTQ3MmExZDk3NGI0N2QxZGYyNjQ4YjdkNmFjZTYzZDMyMWE3ZTk4M2RkY2M2ZjkxNjJm
https://www.bdiexpress.com/medias/INDXXXFBXXXX-AELFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEWmtMMmcyTXk4eE1EYzNNREkxTlRjM016Y3lOaTlKVGtSWVdGaEdRbGhZV0ZoZlFVVk1Sa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0NDM4N2UxYjJmNGIyOTQ3MmExZDk3NGI0N2QxZGYyNjQ4YjdkNmFjZTYzZDMyMWE3ZTk4M2RkY2M2ZjkxNjJm
NSK
NSK
AELFL207D1
NSK NSK
Description
AELFL207D1 FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
AELFL207D1
BDI #
17758936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/AELFL207D1/p/17758936
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.7
EAN
0029176778674
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
AEL207D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.118 Inch | 130 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

