https://www.bdiexpress.com/medias/INDTIMFBXXXX-E4BF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxN3xpbWFnZS9qcGVnfGFETmxMMmhqTUM4eE1EYzNNREUxTkRJNU1USXpNQzlKVGtSVVNVMUdRbGhZV0ZoZlJUUkNSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YzgxZmIwMjQ3ODA2YjljYzc2ZWJkOTRlOTA2OTY0YjQxN2MyNzEyYjRkOGY0NmI3ZWM0NzJlMWUxZjUzMTkxZg
https://www.bdiexpress.com/medias/INDTIMFBXXXX-E4BF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxN3xpbWFnZS9qcGVnfGFETmxMMmhqTUM4eE1EYzNNREUxTkRJNU1USXpNQzlKVGtSVVNVMUdRbGhZV0ZoZlJUUkNSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YzgxZmIwMjQ3ODA2YjljYzc2ZWJkOTRlOTA2OTY0YjQxN2MyNzEyYjRkOGY0NmI3ZWM0NzJlMWUxZjUzMTkxZg
TIMKEN
TIMKEN
E-4BF-TRB-1 3/8
TIMKEN TIMKEN
Description
E-4BF-TRB-1 3/8 FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 4.9" Bolt Circle Diameter; 3-1/2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
E-4BF-TRB-1 3/8
BDI #
1354351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/E-4BF-TRB-1-3-8/p/1354351
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.23
EAN
0053893549750
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Wide Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-4BF-TRB-1 3/8
Weight / LBS
7
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 4.9" Bolt Circle Diameter; 3-1/2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
4.9 Inch | 125.7 Millimeter
Bolt Spacing
3.5 Inch | 88.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

