https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-FM-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2OHxpbWFnZS9qcGVnfGFEVmtMMmhpWWk4eE1EYzNNVEF4TlRjeU9URTRNaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDlHVFY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3xhNzE4M2VhNjM1YjgwZDQwNDVjMTQyZDRlNjRmZjA0NjUwNTY5ZGZjNjk1ODM0ZmEyOWE2NjY2NDViNzJmYzU0
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-FM-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2OHxpbWFnZS9qcGVnfGFEVmtMMmhpWWk4eE1EYzNNVEF4TlRjeU9URTRNaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDlHVFY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3xhNzE4M2VhNjM1YjgwZDQwNDVjMTQyZDRlNjRmZjA0NjUwNTY5ZGZjNjk1ODM0ZmEyOWE2NjY2NDViNzJmYzU0
SKF
SKF
FYTB 15 FM
SKF SKF
Description
FYTB 15 FM FLANGED BLOCK BALL BRG ; 0.5906" BORE
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYTB 15 FM
BDI #
1302309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYTB-15-FM/p/1302309
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.37
EAN
7316570084498
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
YET 203/15
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
0.66139
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.012 Inch | 76.5 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

