

INA
INA
GLCTE20-XL
INA INA
Description
GLCTE20-XL X-LIFE FLANGED HSG UNIT ; 20MM BORE 71MM BOLT
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.4MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
GLCTE20-XL
BDI #
1411555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/GLCTE20-XL/p/1411555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.47
EAN
4012802791877
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE20NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GLCTE20
Weight / LBS
0.86
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.4MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.811 Inch | 71.4 Millimeter
Bore
0.787 Inch | 20 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh