

TIMKEN
TIMKEN
LSE211BRHDFKPS
TIMKEN TIMKEN
Description
LSE211BRHDFKPS FLANGE BLK CYL RLR BRG ; 2-11/16" BORE RETAINED
Flange Block Bearing; 4 Bolt Round Flange Block; 2-11/16" Bore; 9-1/2" Bolt Circle Diameter; 6.7" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Part #
LSE211BRHDFKPS
BDI #
22849802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LSE211BRHDFKPS/p/22849802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
18.51
EAN
0013992064936
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
LSE211BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
40.81
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-11/16" Bore; 9-1/2" Bolt Circle Diameter; 6.7" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bolt Spacing
6.7 Inch | 170.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh