

TIMKEN
TIMKEN
LSM170BRHFHTPS
TIMKEN TIMKEN
Description
LSM170BRHFHTPS FLANGE BLK CYL RLR BRG ; 170MM BORE RETAINED W/SEAL
Flange Block Bearing; 4 Bolt Round Flange Block; 170MM Bore; 438MM Bolt Circle Diameter; 309.7MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal
Part #
LSM170BRHFHTPS
BDI #
22810639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LSM170BRHFHTPS/p/22810639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
121.12
EAN
0013992082046
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM170BR
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
267.02
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 170MM Bore; 438MM Bolt Circle Diameter; 309.7MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal
Bore
6.693 Inch | 170 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Nominal Bolt Circle Diameter Round
17.2 Inch | 438 Millimeter
Bolt Spacing
12.2 Inch | 309.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh