REXNORD
REXNORD
MBR5515A
REXNORD REXNORD
Description
MBR-5515-A ; POR MTO
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5-15/16" Bore; 16-1/2" Bolt Circle Diameter; 8-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
MBR5515A
BDI #
18144480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBR5515A/p/18144480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
97.156
EAN
0793699358919
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
5515U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw | Open Auxiliary End Cap Threaded Cover Side
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR5515A
Manufacturer Internal Number
135891
Weight / LBS
214
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5-15/16" Bore; 16-1/2" Bolt Circle Diameter; 8-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
16.5 Inch | 419.1 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Cartridge Pilot Diameter
14 Inch | 355.6 Millimeter
Bolt Spacing
8.25 Inch | 209.55 Millimeter
Cartridge Pilot Depth
1.375 Inch | 34.925 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh