AMI BEARINGS
AMI BEARINGS
MUCFCF205-14NP
AMI BEARINGS AMI BEARINGS
Description
MUCFCF205-14NP FLANGED CARTRIDGE BEARING ; 7/8" ID STAINLESS SET SCREW
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 7/8" Bore; 3.7" Bolt Circle Diameter; 2-9/16" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
MUCFCF205-14NP
BDI #
103858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MUCFCF205-14NP/p/103858
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.089
EAN
0808250358045
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Nickel Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC205-14
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 7/8" Bore; 3.7" Bolt Circle Diameter; 2-9/16" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.339 Inch | 34 Millimeter
Bolt Spacing
2.563 Inch | 65.1 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Cartridge Pilot Diameter
3 Inch | 76.2 Millimeter
Cartridge Pilot Depth
0.25 Inch | 6.35 Millimeter
Nominal Bolt Circle Diameter Round
3.7 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh