https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-PL-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzZ8aW1hZ2UvanBlZ3xhRFExTDJoallTOHhNRGd3T0Rrek56QXlNVFEzTUM5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDFCTVgwSlRURjlTVEZWQ1h6TXdNSGd6TURBdWFuQm58ZjYwODMyYjcxOTdkZWIzODUyZWEyOGI2NzYxZWY2ZmJkZjNiNWM5NDE0OGZlNmEyMjgyNDQxZDNiMjA4Nzc5Mg
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-PL-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzZ8aW1hZ2UvanBlZ3xhRFExTDJoallTOHhNRGd3T0Rrek56QXlNVFEzTUM5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDFCTVgwSlRURjlTVEZWQ1h6TXdNSGd6TURBdWFuQm58ZjYwODMyYjcxOTdkZWIzODUyZWEyOGI2NzYxZWY2ZmJkZjNiNWM5NDE0OGZlNmEyMjgyNDQxZDNiMjA4Nzc5Mg
TIMKEN
TIMKEN
SUCPLFL205-16-IP69K/F
TIMKEN TIMKEN
Description
SUCPLFL205-16-IP69K/F FLANGE BLOCK BRG ; 1IN BORE SS LOCKING
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCPLFL205-16-IP69K/F
BDI #
27640704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCPLFL205-16-IP69K-F/p/27640704
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.11
EAN
0013992474148
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SUC205-16-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
0.243
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
3.891 Inch | 98.831 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

