

TIMKEN
TIMKEN
TAFB20K090SEM
TIMKEN TIMKEN
Description
TAFB20K090SEM
Flange Block Bearing; 4 Bolt Square Flange Block; 90MM Bore; 279.4MM Bolt Circle Diameter; 197.866MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Part #
TAFB20K090SEM
BDI #
764693
Details
96562.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/TAFB20K090SEM/p/764693
Your Price
₹ 96,562.40 / each
₹ 120,703.00 / each BDIExpress
₹ 120,703.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
18.16
EAN
0883450199582
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAFB20K090SEM
Weight / LBS
40
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 90MM Bore; 279.4MM Bolt Circle Diameter; 197.866MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Length Thru Bore
3.82 Inch | 97.028 Millimeter
Bore
3.543 Inch | 90 Millimeter
Bolt Spacing
7.79 Inch | 197.866 Millimeter
Nominal Bolt Circle Diameter Round
11 Inch | 279.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh