TIMKEN
TIMKEN
UCF212
TIMKEN TIMKEN
Description
UCF212
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 202MM Bolt Circle Diameter; 143MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF212
BDI #
20334342
Details
5110.4
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF212/p/20334342
Your Price
₹ 5,110.40 / each
₹ 6,388.00 / each BDIExpress
₹ 6,388.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.2
EAN
0087796073852
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC212
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
9.3
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 202MM Bolt Circle Diameter; 143MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing
5.63 Inch | 143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh