TIMKEN
TIMKEN
UCF217
TIMKEN TIMKEN
Description
UCF217
Flange Block Bearing; 4 Bolt Square Flange Block; 85MM Bore; 248MM Bolt Circle Diameter; 175MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF217
BDI #
21960653
Details
13977.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF217/p/21960653
Your Price
₹ 13,977.60 / each
₹ 17,472.00 / each BDIExpress
₹ 17,472.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0087796073999
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC217
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
19.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 85MM Bore; 248MM Bolt Circle Diameter; 175MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Bore
3.346 Inch | 85 Millimeter
Bolt Spacing
6.89 Inch | 175 Millimeter
Nominal Bolt Circle Diameter Round
9.8 Inch | 248 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh