TIMKEN
TIMKEN
UCF218-56
TIMKEN TIMKEN
Description
UCF218-56
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 10.4" Bolt Circle Diameter; 7.362" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF218-56
BDI #
21961107
Details
17379.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF218-56/p/21961107
Your Price
₹ 17,379.20 / each
₹ 21,724.00 / each BDIExpress
₹ 21,724.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0087796140936
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC218-56
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
25.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 10.4" Bolt Circle Diameter; 7.362" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Circle Diameter Round
10.4 Inch | 265 Millimeter
Bolt Spacing
7.362 Inch | 187 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh