PT INTERNATIONAL
PT INTERNATIONAL
UCF305-14
PT INTERNATIONAL PT INTERNATIONAL
Description
UCF305-14 FLANGED BLOCK BEARING ; 7/8" BORE 4-BOLT HEAVY DTY
Flange Block Bearing; 4 Bolt Square Flange Block; 7/8" Bore; 4-1/2" Bolt Circle Diameter; 3-5/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCF305-14
BDI #
18133469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF305-14/p/18133469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.18
EAN
0080067515600
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC305-14
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 7/8" Bore; 4-1/2" Bolt Circle Diameter; 3-5/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.875 Inch | 22.225 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Nominal Bolt Circle Diameter Round
4.5 Inch | 113.1 Millimeter
Bolt Spacing
3.156 Inch | 80.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh