

NSK
NSK
UCFC210D1
NSK NSK
Description
UCFC210D1 PILOTED FLANGE MOUNTED UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 138MM Bolt Circle Diameter; 97.6MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFC210D1
BDI #
1195161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC210D1/p/1195161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.1
EAN
0029176574191
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC210D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
6.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 138MM Bolt Circle Diameter; 97.6MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Bore
1.969 Inch | 50 Millimeter
Cartridge Pilot Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing
3.843 Inch | 97.6 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh