

TIMKEN
TIMKEN
UCFC214-44
TIMKEN TIMKEN
Description
UCFC214-44
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 7" Bolt Circle Diameter; 4-59/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFC214-44
BDI #
20353475
Details
10342.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC214-44/p/20353475
Your Price
₹ 10,342.40 / each
₹ 12,928.00 / each BDIExpress
₹ 12,928.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.804
EAN
0087796139664
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC214-44
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
15
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 7" Bolt Circle Diameter; 4-59/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
7 Inch | 177 Millimeter
Cartridge Pilot Diameter
5.906 Inch | 150 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Cartridge Pilot Depth
0.551 Inch | 14 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing
4.922 Inch | 125.019 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh