

TIMKEN
TIMKEN
UCFC215-48
TIMKEN TIMKEN
Description
UCFC215-48
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 7.2" Bolt Circle Diameter; 5.122" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFC215-48
BDI #
20353479
Details
11460.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC215-48/p/20353479
Your Price
₹ 11,460.80 / each
₹ 14,326.00 / each BDIExpress
₹ 14,326.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.212
EAN
0087796140035
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC215-48
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
15.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 7.2" Bolt Circle Diameter; 5.122" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Cartridge Pilot Depth
0.63 Inch | 16 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bolt Spacing
5.122 Inch | 130.1 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh