Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFC215 https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTB8aW1hZ2UvanBlZ3xhRGt6TDJoak5TOHhNREk1TXpRMU1qZ3pNamM1T0M5SlRrUllXRmhHUWxoWVdGaGZWVU5HUTE4MFFreFVYek13TUhnek1EQXVhbkJufGU1MjhiNGFlYjEwZDNlZmNlYTU5OWVkNDk0MDgxOWRhMzdmZDQ1MWI1NmE5Yjc2NTBiZWM3NGUwNjc4NWU5YWM
21960615 Flange Block Bearings 

TIMKEN TIMKEN

UCFC215

Description

UCFC215

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 75MM Bore; 184MM Bolt Circle Diameter; 130.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UCFC215

BDI #
21960615

Details

11460.8 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 11,460.80 / each
₹ 14,326.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0087796076129
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC215
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
15.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 75MM Bore; 184MM Bolt Circle Diameter; 130.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Bolt Spacing
5.122 Inch | 130.1 Millimeter
Cartridge Pilot Depth
0.63 Inch | 16 Millimeter
Bore
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh