

TIMKEN
TIMKEN
UELFC213-40
TIMKEN TIMKEN
Description
UELFC213-40
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2" Bore; 6.7" Bolt Circle Diameter; 4-47/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
UELFC213-40
BDI #
21959807
Details
11717.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UELFC213-40/p/21959807
Your Price
₹ 11,717.60 / each
₹ 14,647.00 / each BDIExpress
₹ 14,647.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992169235
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UEL213-40
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
13.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2" Bore; 6.7" Bolt Circle Diameter; 4-47/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Nominal Bolt Circle Diameter Round
6.7 Inch | 170 Millimeter
Bolt Spacing
4.734 Inch | 120.244 Millimeter
Cartridge Pilot Depth
0.547 Inch | 13.894 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Cartridge Pilot Diameter
5.709 Inch | 145 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh