

REXNORD
REXNORD
ZB2040MM
REXNORD REXNORD
Description
ZB2040MM FLANGED BRG ; POR MTO 40MM SHAFT DIA CAST IRON 4-BOLT
Flange Block Bearing; 4 Bolt Round Flange Block; 40MM Bore; 140MM Bolt Circle Diameter; 98.83MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
ZB2040MM
BDI #
24122838
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZB2040MM/p/24122838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.896
EAN
0793699955095
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
13 Millimeter
Relubricatable
Yes
Insert Part Number
2040MMU
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZB2040MM
Manufacturer Internal Number
195509
Weight / LBS
8.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 40MM Bore; 140MM Bolt Circle Diameter; 98.83MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Nominal Bolt Circle Diameter Round
5.5 Inch | 140 Millimeter
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh