REXNORD
REXNORD
ZBR54154378
REXNORD REXNORD
Description
ZBR54154378 FLANGED BRG ; POR MTO 4-15/16" SHAFT DIA CAST IRON
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-15/16" Bore; 12.9" Bolt Circle Diameter; 6-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
ZBR54154378
BDI #
24129859
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZBR54154378/p/24129859
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
57.984
EAN
0698210058296
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
5415U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZBR54154378
Manufacturer Internal Number
205829
Weight / LBS
128
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-15/16" Bore; 12.9" Bolt Circle Diameter; 6-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Bolt Spacing
6.375 Inch | 161.925 Millimeter
Cartridge Pilot Depth
2.25 Inch | 57.15 Millimeter
Cartridge Pilot Diameter
11 Inch | 279.4 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh