https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-NA-8-7-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTB8aW1hZ2UvanBlZ3xhRGhpTDJobFlTOHhNREl6TlRnMk1UY3lPVE14TUM5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5T1FWODRYemRmVTFOZlRFdGZNekF3ZURNd01DNXFjR2N8NmM3ZjNhNDEyMGQ2YzJjNmEzNWNkZjVhNzI4NmZmNGZkYzQ3YTJmZDkzODhjNWI5MGU4Y2MwNTU0MTExYmZmNg
https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-NA-8-7-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTB8aW1hZ2UvanBlZ3xhRGhpTDJobFlTOHhNREl6TlRnMk1UY3lPVE14TUM5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5T1FWODRYemRmVTFOZlRFdGZNekF3ZURNd01DNXFjR2N8NmM3ZjNhNDEyMGQ2YzJjNmEzNWNkZjVhNzI4NmZmNGZkYzQ3YTJmZDkzODhjNWI5MGU4Y2MwNTU0MTExYmZmNg
EDT CORP
EDT CORP
NA8AE7-23-LK
EDT CORP EDT CORP
Description
NA8AE7-23-LK HANGER BEARING
Hanger Bearing; 1-7/16" Bore; 2-3/4" Base to Center Height; Double Lock Collar Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 3.63" Housing Outside Diameter; 2" Length Thru Bore; 4.56" Housing Overall Length; Not Relubricatable; NAIUE7-23-LK Insert Part Number
Part #
NA8AE7-23-LK
BDI #
20881917
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/NA8AE7-23-LK/p/20881917
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.27
EAN
0883450920049
Product Group - BDI
M06288
Mounting Method
Double Lock Collar Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Polymer
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
NAIUE7-23-LK
Other Features
Poly-Round Bearing | With Double Lock Locking Sleeve
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.8
Long Description
Hanger Bearing; 1-7/16" Bore; 2-3/4" Base to Center Height; Double Lock Collar Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 3.63" Housing Outside Diameter; 2" Length Thru Bore; 4.56" Housing Overall Length; Not Relubricatable; NAIUE7-23-LK Insert Part Number
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Housing Outside Diameter
3.63 Inch | 92.202 Millimeter
Housing Overall Length
4.56 Inch | 115.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


