https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBDL-CC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3Mzh8aW1hZ2UvanBlZ3xhRE5qTDJnMk5TOHhNRGMyTXpVeU9UUTROak0yTmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENSRXhmUTBOZlJFbGZNekF3ZURNd01DNXFjR2N8YjRiNmFkNGE2MTRhODgyMmVmZGY3OTMyMGIyNWVjNmM2YWViNzY0ZmMyZTYxOGExMjhhYWRlYWIwZTEwMWIyOQ
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBDL-CC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3Mzh8aW1hZ2UvanBlZ3xhRE5qTDJnMk5TOHhNRGMyTXpVeU9UUTROak0yTmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENSRXhmUTBOZlJFbGZNekF3ZURNd01DNXFjR2N8YjRiNmFkNGE2MTRhODgyMmVmZGY3OTMyMGIyNWVjNmM2YWViNzY0ZmMyZTYxOGExMjhhYWRlYWIwZTEwMWIyOQ
DODGE
DODGE
SCHB-DL-100
DODGE DODGE
Description
SCHB-DL-100 HANGER BALL BRG ; NON RETURNABLE
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.13" Housing Outside Diameter; 1.56" Length Thru Bore; 4.06" Housing Overall Length; Relubricatable; INS-DL-100 Insert Part Number
Part #
SCHB-DL-100
BDI #
22272555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-DL-100/p/22272555
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.361
EAN
0782477407543
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Ductile Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-DL-100
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit | Series D-LOK
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
139944
Weight / LBS
3
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.13" Housing Outside Diameter; 1.56" Length Thru Bore; 4.06" Housing Overall Length; Relubricatable; INS-DL-100 Insert Part Number
Length Thru Bore
1.56 Inch | 39.624 Millimeter
Housing Overall Length
4.06 Inch | 103.124 Millimeter
Housing Outside Diameter
3.13 Inch | 79.502 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

