

IPTCI
IPTCI
SUCSHA 205 16
IPTCI IPTCI
Description
SUCSHA 205 16 HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 2-3/4" Housing Outside Diameter; 1.339" Length Thru Bore; 3-29/32" Housing Overall Length; Relubricatable; SUC205-16 Insert Part Number
Part #
SUCSHA 205 16
BDI #
519830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SUCSHA-205-16/p/519830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.726
EAN
0080067566438
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
304 Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SUC205-16
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSHA20516
Weight / LBS
1.6
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 2-3/4" Housing Outside Diameter; 1.339" Length Thru Bore; 3-29/32" Housing Overall Length; Relubricatable; SUC205-16 Insert Part Number
Housing Overall Length
3.906 Inch | 99.212 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Outside Diameter
2.75 Inch | 69.85 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh