https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFEZzVMMmhrWXk4eE1EVTNOalkwT1RNeU1qVXlOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGcERYMU5UWDA5RFgxZElWRjh6TURCNE16QXdMbXB3Wnd8ZmRkNDM5OWQ2ZjhkYmU3MmY2MmI0NTJkYWFmOTFjYjdhYjBjYzZjYzA5YTljMWY1ZGUwMmYxZGU4Nzc3MWU0MQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFEZzVMMmhrWXk4eE1EVTNOalkwT1RNeU1qVXlOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGcERYMU5UWDA5RFgxZElWRjh6TURCNE16QXdMbXB3Wnd8ZmRkNDM5OWQ2ZjhkYmU3MmY2MmI0NTJkYWFmOTFjYjdhYjBjYzZjYzA5YTljMWY1ZGUwMmYxZGU4Nzc3MWU0MQ
AMI BEARINGS
AMI BEARINGS
UCHPL206-19MZ2RFCW
AMI BEARINGS AMI BEARINGS
Description
UCHPL206-19MZ2RFCW HANGER UNIT BEARING ; 1-3/16" ID ZINC SET SCREW
Hanger Bearing; 1-3/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC206-19MZ2RF Insert Part Number
Part #
UCHPL206-19MZ2RFCW
BDI #
112572
Details
208.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL206-19MZ2RFCW/p/112572
Your Price
$ 208.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.652
EAN
0808250403974
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC206-19MZ2RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL20619MZ2RFCW
Weight / LBS
1.44
Long Description
Hanger Bearing; 1-3/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC206-19MZ2RF Insert Part Number
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

