https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEECHNP-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2M3xpbWFnZS9qcGVnfGFHTTVMMmhpTlM4eE1EVTNOalkxTVRneE1qZzVOQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVWRFNFNVFYME5EWHpNd01IZ3pNREF1YW5CbnwzMzg5ZjYwNTRhMjc5NGU5NjE3ZjZlMzk5N2RmYWIxNGZiNWE0ZDA4ZTdjYjM2NTZjOTcwNDJiNTU0OGM5ZjYx
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEECHNP-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2M3xpbWFnZS9qcGVnfGFHTTVMMmhpTlM4eE1EVTNOalkxTVRneE1qZzVOQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVWRFNFNVFYME5EWHpNd01IZ3pNREF1YW5CbnwzMzg5ZjYwNTRhMjc5NGU5NjE3ZjZlMzk5N2RmYWIxNGZiNWE0ZDA4ZTdjYjM2NTZjOTcwNDJiNTU0OGM5ZjYx
AMI BEARINGS
AMI BEARINGS
UEECH205NP
AMI BEARINGS AMI BEARINGS
Description
UEECH205NP HANGER BEARING ; 25MM ID
Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 35.408MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UE205 Insert Part Number
Part #
UEECH205NP
BDI #
119163
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEECH205NP/p/119163
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.775
EAN
0808250156764
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE205
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH205NP
Weight / LBS
1.71
Long Description
Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 35.408MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UE205 Insert Part Number
Housing Outside Diameter
2.756 Inch | 70 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.394 Inch | 35.408 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

