

COOPER BEARING
COOPER BEARING
02B220MMEX
COOPER BEARING COOPER BEARING
Description
02B220MMEX ; MOUNTED BEARING INSERT
Insert Bearing; 220MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 393.7MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 163MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
02B220MMEX
BDI #
17116044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B220MMEX/p/17116044
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
67.119
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
149.91434
Long Description
Insert Bearing; 220MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 393.7MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 163MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
15.5 Inch | 393.7 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Outer Race Width
3.563 Inch | 90.5 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh