

COOPER BEARING
COOPER BEARING
02EB300MGR
COOPER BEARING COOPER BEARING
Description
COP.02EB300MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 300MM
Insert Bearing; 300MM Bore; Wide Inner Ring; 103.2MM Outer Race Width; 495.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
02EB300MGR
BDI #
22990544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB300MGR/p/22990544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
122.84
EAN
7316577371102
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
271.16858
Long Description
Insert Bearing; 300MM Bore; Wide Inner Ring; 103.2MM Outer Race Width; 495.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
19.5 Inch | 495.3 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Outer Race Width
4.063 Inch | 103.2 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh