

TIMKEN
TIMKEN
1104KLLG
TIMKEN TIMKEN
Description
1104KLLG INSERT BEARING
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2-1/64" Length Thru Bore; Not Relubricatable; Double Labyrinth Seal; Snap Ring
Part #
1104KLLG
BDI #
1310023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1104KLLG/p/1310023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.648
EAN
0087796055094
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Labyrinth
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2-1/64" Length Thru Bore; Not Relubricatable; Double Labyrinth Seal; Snap Ring
Length Thru Bore
2.016 Inch | 51.206 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh