

TIMKEN
TIMKEN
1207KR
TIMKEN TIMKEN
Description
1207KR INSERT BEARING ; ECCENTRIC
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 0.866" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 3-1/16" Length Thru Bore; Not Relubricatable; Land Riding Rubber Seal; No Snap Ring
Part #
1207KR
BDI #
1310191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1207KR/p/1310191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.565
EAN
0087796056060
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 0.866" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 3-1/16" Length Thru Bore; Not Relubricatable; Land Riding Rubber Seal; No Snap Ring
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh