REXNORD
REXNORD
3111U
REXNORD REXNORD
Description
3111U ; POR MTO ECCENTRIC
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1.58" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3.18" Length Thru Bore; Relubricatable; No Snap Ring
Part #
3111U
BDI #
18140316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/3111U/p/18140316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.226
EAN
0698210920517
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10423785
Weight / LBS
2.7
Long Description
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1.58" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3.18" Length Thru Bore; Relubricatable; No Snap Ring
Bore
1.688 Inch | 42.875 Millimeter
Outer Race Width
1.58 Inch | 40.132 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Length Thru Bore
3.18 Inch | 80.772 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh