

REXNORD
REXNORD
5080MMU
REXNORD REXNORD
Description
5080MMU INSERT RLR BRG ; POR MTO 80MM SHAFT DIA DBL SETSCREW LOCK
Insert Bearing; 80MM Bore; Wide Inner Ring; 58.75MM Outer Race Width; 150MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 134.94MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
5080MMU
BDI #
24125616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/5080MMU/p/24125616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
7.022
EAN
0793699690330
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10423773
Weight / LBS
15.5
Long Description
Insert Bearing; 80MM Bore; Wide Inner Ring; 58.75MM Outer Race Width; 150MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 134.94MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
5.313 Inch | 134.94 Millimeter
Outer Race Width
2.313 Inch | 58.75 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh