Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9300U https://www.bdiexpress.com/medias/INDREXBRGXXX-SPK-9200U-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTF8aW1hZ2UvanBlZ3xhR0U0TDJoallpODVNalUzTVRNek9EQXhOVEF5TG1wd1p3fDE2NGU2YjQ1Y2M3ZTkwMTE3YTg2YzJjZGJmNDc5NDQ4NjMxZmNkOTYxOWI2ZGU3OGFjYzYzNGI1YmUzNjQ5ZWE
18142216 Insert Bearings Cylindrical OD 

REXNORD REXNORD

9300U

Description

9300U INSERT ROLLER BEARING ; 3" SHAFT DIA

Insert Bearing; 3" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4-1/4" Length Thru Bore; Relubricatable; No Snap Ring

Part #

9300U

BDI #
18142216

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.66
EAN
0698210025458
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10407255
Weight / LBS
12.5
Long Description
Insert Bearing; 3" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4-1/4" Length Thru Bore; Relubricatable; No Snap Ring
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.905 Inch | 149.987 Millimeter
Outer Race Width
2.31 Inch | 58.674 Millimeter
Length Thru Bore
4.25 Inch | 107.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh